Bostitch® Office EZ Squeeze 3-Hole Punch, 40 Sheet Capacity, Silver/Black
Write a Review
|
Questions & Answers (0)
Product Description
Need a hole punch for large projects, but don't want to deal with the bulk of it all? We've got the perfect solution – this compact 40-sheet three-hole punch! Don't let the size fool you – this classic three-hole punch has a lot to offer, including No-Jam technology and an easy-to-clean chip tray for a tidy work environment. It's fully metal and durable, so you never have to fret about this office essential failing you. Did we mention that it offers 50% easier punching? That automatically saves time and energy. Whether it's in the office, at home or in the classroom, the adjustable paper guide will come in handy as it helps with various size documents. The locking handle, easy-clean chip tray and non-slip base are bonuses to make this three-hole punch one of your office favorites.
PRICE
$42.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Manual Hole Punch |
| Material | Metal |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Color | Silver/Black |
| Manufacturers Part Number | 2240 |
| Sheet Capacity | 40 |
| Brand | Bostitch |