Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428572

MPN #: DCK225D2

DeWalt® ATOMIC 20V Max Cordless 2-Tool Combo Kit, 1/2", Brushless, Keyless, Li-Ion, 1.5A

Product Description
This 20V MAX* Brushless Compact 2-Tool Combo Kit includes one cordless Drill/Driver, one cordless Impact Driver, two 20V MAX* Lithium Ion Batteries, one charger, and a carrying bag. At only 5.1 in. front to back, the cordless Impact Driver features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. The cordless Drill/Driver features a high performance brushless motor that delivers 340 unit watts outs (UWO) and LED foot light to provide optimum illumination in dark spaces as you work. Both tools feature an ergonomic design for balance and easier tool control along with removable belt hooks. Tools are backed by a DEWALT 3-year limited warranty so you can buy with confidence.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Chuck Size1/2 in
Torque1700 in-lbs

Product Details

Battery Type20 V MAX
Charging Time75 Minutes
TypeCombo Kit
Cord TypeCordless
ColorBlack
Amperage1.5 A
SeriesATOMIC
Chuck TypeKeyless
StylePistol Grip
Number of Batteries2
Voltage20 V
IncludesDrill/Driver, Impact Driver, Belt Clip, (2) Batteries, Charger, Bag
Number of Chargers Included1
Charger20V
Description2-Tool Combo Kit
Manufacturers Part NumberDCK225D2
Number of Tools in Kit2
BrandDeWalt
Speed0-450 / 0-1650

Warranty

Warranty3 Year Limited

Compliance & Certifications

CertificationsUL Listed