Includes:
- (1) 20V MAX Brushless Cordless 1/2 in. Drill/Driver
- (1) 20V MAX Impact 1/4 in. Driver
- (1) 20V MAX 6-1/2 in. Brushless Cordless Circular Saw
- (2) 20V MAX 5Ah Batteries
- (1) contractor bag
- (1) charger
Product Details
| Battery Type | Lithium-Ion |
| Style | Kit |
| Type | Combo Kit |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Includes | 1/2" Drill/Driver, 1/4" Driver, 6-1/2" Circular Saw, (2) 5Ah Batteries, Charger |
| Color | Yellow/Black |
| Manufacturers Part Number | DCK330P2 |
| Number of Tools in Kit | 3 |
| Number of Tools | 3 |
| Brand | DeWalt |