Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WB700187

MPN #: XT269M

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Product Description
Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Makita® has the world's largest 18V cordless tool line-up, and the 18V LXT® Lithium-Ion Cordless 2-Piece Combo Kit packs two compact cordless tools with efficient brushless motors for a full range of drilling, driving, and fastening applications. The XT269M includes a versatile ½" hammer driver-drill with all-metal gear construction for applications in wood, metal and masonry. The powerful impact driver weighs only 3.3 lbs. (with 4.0Ah battery), yet delivers a full 1,500 in.lbs. of torque. Both tools are equipped with an efficient and compact brushless motor that is engineered for longer run time, increased power and speed, and longer tool life. The 18V LXT® 4.0Ah battery has a category-leading charge time of only 40 minutes for less downtime and increased productivity, and includes an on-board L.E.D. charge level indicator for increased convenience.

Features:
  • IPL06 designed specifically for dimmable LED and CFL lamps as well as incandescent
  • Efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The BL™ Brushless Motor eliminates carbon brushes, enabling the BL™ Motor to run cooler and more efficiently for longer life
  • The electronically-controlled BL™ Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Variable 2-speed 1/2" Hammer Driver-Drill XPH12Z, (0-500 & 0-2,000 RPM) with BL™ Brushless Motor delivers 530 in.lbs. of Max Torque; weighs only 4.2 lbs. with battery
  • Variable speed Impact Driver XDT13Z, (0-3,400 RPM & 0-3,600 IPM) with BL™ Brushless Motor delivers 1,500 in.lbs. of Max Torque; weighs only 3.3 lbs. with battery
  • 18V LXT® Lithium-Ion 4.0Ah battery BL1840B features an integrated L.E.D. battery charge level indicator
  • 18V LXT® Lithium-Ion 4.0Ah battery BL1840B provides up to 35% more run time per charge*
  • 18V LXT® Lithium-Ion 4.0Ah battery BL1840B reaches a full charge in 40 minutes or less
  • Rapid Optimum Charger DC18RC, communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Rapid Optimum Charger has a built-in fan which cools the battery for faster, more efficient charging
  • 3-year limited warranty on tool, battery and charger
PRICE
$375.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberXT269M
Voltage18 V
IncludesHammer Driver-Drill, Impact driver, (2) Battery, Charger, Case
Description2-Tool Combo Kit
BrandMakita