Portable Electric Air Compressors
Portable Electric Air Compressors are compact machines powered by electricity, designed for versatility and mobility. Air compressors serve as convenient sources of compressed air for a wide range of applications ranging from tire inflation to operating pneumatic tools. The electric power source guarantees clean and eco-friendly operation, with user-friendly controls and safety features enhancing operational ease.
Most Relevant

Portable Silent Air Compressors
| Compare | Image | Max PSI | Voltage | Horsepower | Tank Size | CFM | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 150 psi | 120 V | 1.8 HP | 20 gal | 5 CFM | Global Industrial | Ships Same Day WB133754 | $425.00was $524.00 Save $99.00 (19%) | ||
![]() | 130 psi | 110 V | Powerful 2.0 HP (Rated / Running) HP | 10 gal | 6.40 @ 40 PSI CFM | California Air Tools | WBB2346486 | $2,999.00 | ||
![]() | 125 psi | 220 V | Two Powerful 2.0 HP (Rated / Running) Motors HP | 20 gal | 12.80 @ 40 PSI CFM | California Air Tools | WBB2346485 | $2,549.00 | ||
![]() | 125 psi | 110 V | 2 HP | 2 gal | 3 CFM | California Air Tools | WBB2133773 | $460.00 | ||
![]() | 120 psi | 110 V | Powerful 0.6 HP (Rated / Running) 1.5 HP (Peak) Motor HP | 1 gal | 1.60 @ 40 PSI CFM | California Air Tools | WBB2346476 | $179.95 | ||
![]() | 125 psi | 110 V | Powerful 2.0 HP (Rated / Running) Motor HP | 10 gal | 6.40 @ 40 PSI CFM | California Air Tools | WBB2346472 | See price in cart | ||
![]() | 150 psi | 110 V | 2 HP | 10 gal | 5.3 CFM | California Air Tools | WBB2133769 | $1,649.00 | ||
![]() | 125 psi | 110 V | 2 HP | 10 gal | 6.4 CFM @ 40 PSI, 5.3 CFM @ 90 PSI CFM | California Air Tools | WBB3214572 | See price in cart | ||
![]() | 125 psi | 110 V | Powerful 2.0 HP (Rated / Running) Motor HP | 20 gal | 6.40 @ 40 PSI CFM | California Air Tools | WBB2346470 | $596.00 | ||
![]() | 135 psi | 110 V | 1 HP | 4.7 gal | 3 CFM @ 40 PSI, 2.2 CFM @ 90 PSI CFM | California Air Tools | WBB3214567 | $179.95 |
Showing 1-10 of 47 results

Portable Compressors
Showing 1-10 of 48 results

Contractor Compressors
Showing 1-10 of 32 results

Two-Stage Portable Air Compressors