California Air Tools 20040SPCAD Ultra Quiet & Oil-Free 4.0 Hp 20.0 Gal. Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
The California Air Tools 20040SPCAD Ultra Quiet and Oil-Free Air Compressor is designed to be 1 of the quietest 4.0 HP air compressors in the industry having only 65 decibels of sound. The Powerful (2) 2.0 HP motors operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance, durability and less maintenance. The CAT-20040SPCAD Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500-hours or less. The large 20 Gal. Steel air tank and Soundproof Cabinet is 230 lbs. The sound proof cabinet has 2 latching doors that allows for easy access to the air compressor and components. The 3 cabinet exhaust fans are used to remove air from the cabinet to reduce heat and provide a cooler working condition for the air compressor. The 4 caster wheels makes moving the air compressor from location to location very easy. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise.
PRICE
$2,549.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 38 in |
| Height | 33 in |
| Weight | 230 lbs |
| Tank Size | 20 gal |
| Tank Outlet | "1/4""" |
Product Details
| Air Dryer | No |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 125 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-20040SPCAD |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 10.6 CFM |
| Brand | California Air Tools |
| Type | Stationary |
| CFM | 12.80 @ 40 PSI CFM |
| Horsepower | Two Powerful 2.0 HP (Rated / Running) Motors HP |
| Color | Gray |
| After Cooler | N |
| Style | Hotdog |
| Voltage | 220 V |
| Air Filter | N |
| Start Up Time | Less time to fill the tank - Only 150 Seconds |
| Noise Output | 65 dBA |
Warranty
| Warranty | 1 Year Limited |