Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB2133767

MPN #: CAT-15020C

California Air Tools CAT-15020C, Portable Electric Air Compressor, 2 HP, 15 Gal, Horizontal, 5.3 CFM

Product Description
California Air Tools CAT-15020C,2 HP,Portable Compressor,15 Gal,Horiz.,150 PSI,5.3 CFM,1-Phase 110V

The California Air Tools 15020C Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest 2.0 HP air compressors in the industry having only 70 decibels of sound. The Powerful "New" 2.0 HP (SP-9421) motor operates at only 1680 RPM creating less noise and less wear. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-15020C Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump).The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load condition allowing the motor to spin freely. This no-load start up requires less amps for a easier start up in cold temperatures. The large 15 Gallon Steel Air Tank with wheel kit makes it very easy to move around the jobsite, shop or garage. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!

PRICE
$415.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width17 in
Height31 in
Weight90 lbs
Tank Size15 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil Free
Pump DriveDirect Drive
Pump MaterialCast Aluminum
Wheels(2) Mold-On Rubber
Tank Drain ValveManual
Max PSI150 psi
Start TypeElectric
Recovery Time50 Seconds
MaterialSteel
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part NumberCAT-15020C
Pump TypeDual Piston
CFM @ 90 PSI5.3 CFM
Low Oil ShutoffNo
BrandCalifornia Air Tools
TypePortable
CFM5.3 CFM
Horsepower2 HP
ColorSilver
After CoolerNo
StyleHorizontal
Voltage110 V
Air FilterYes
DescriptionSingle Stage Quiet Air Compressor
Pre FilterYes
Start Up Time230 Seconds
Pressure Dew PointYes
Noise Output70 dBA

Warranty

Warranty1 yr