Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3214577

MPN #: DXMS15016US

DeWalt® Quiet Portable Electric Air Compressor, Horizontal, 1.6 Gallon Cap., 2.5 CFM, 3/4 HP

Product Description
DeWalt® Quiet compressors provide DeWalt® power, durability, and tool life at an ultra-low noise level for unparalleled indoor use. This compressor's compact form factor and ultra-quiet 65 dB(A) is perfect for small indoor jobs.

Features
  • Compact 1.6 gal unit is lightweight at only 35.7 lbs.
  • Brushless 2-pole induction motor for long service life
  • Oil-free pump for maintenance-free operation
  • Roll cage design protects instruments and serves as ergonomical carry handle
  • 1/4-turn ball valve tank drain for quick and easy tank draining
Applications
  • Inflation
  • Cleaning/Blowgun
  • Finish & Flooring Nailer


PRICE
$229.95

This product will be restocked by Sep 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width17 in
Height13 in
Weight32 lbs
Tank Size1.6 gal

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil-Free
Wheels(2) Flat-Free Tire
Tank Drain ValveManual
Max PSI150 psi
MaterialSteel
Tank OrientationHorizontal
Manufacturers Part NumberDXMS15016US
CFM @ 90 PSI2.5 CFM
BrandDeWalt
TypePortable
CFM2.5 CFM @ 90 PSI CFM
Horsepower3/4 HP
ColorYellow
After CoolerNo
StyleHorizontal
Voltage110 V
Air FilterYes
Noise Output65 dBA

Warranty

Warranty1