DEWALT® Single-Stage Air Compressor, 60 Gallon, 155 PSI, 11.5 CFM, 240V
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 60 Gal. 155 PSI Stationary Electric Air Compressor is proudly made in the USA and features a 3.7 HP heavy duty induction motor with an oil lubricated, belt driven, cast iron, in-line twin cylinder pump that delivers 155 Max PSI, 13.4 SCFM at 40 PSI and 11.5 SCFM at 90 PSI. The motor in the air compressor is wired for 240 volts and must be wired by a certified electrician (consult the National Electrical Code and local codes before wiring). This air compressor is perfect for the home/farm shop and will operate a wide variety of pneumatic tools for automotive and agricultural applications as well as your DIY projects around the home (All pneumatic tools operate at various SCFM. Consult the operator's manual for your tool for the required SCFM for the tool to operate.). The electric air compressor is shipped with synthetic oil for optimum performance and long life.
PRICE
$919.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 60 gal |
Product Details
| Type | Single-Stage |
| CFM | 11.5 CFM |
| Horsepower | 3.7 HP |
| Pump Drive | Belt Drive |
| Color | Yellow |
| Pump Material | Cast Iron |
| Max PSI | 155 psi |
| Start Type | Electric |
| Voltage | 240 V |
| Tank Orientation | Vertical |
| Manufacturers Part Number | DXCM601.COM |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ASME |