DEWALT® Single-Stage Air Compressor, 60 Gallon, 175 PSI, 14.6 CFM, 230V
Write a Review
|
Questions & Answers (0)
Product Description
Designed with performance and durability in mind, this DEWALT® 60 gal. High Flow Single Stage Air Compressor at 175 PSI provides 33% longer air tool run time versus other 60 gal. 175 PSI compressors. It features an air delivery of 14.6 SCFM @ 90 PSI, which is 27% higher SCFM compared to other 60 gal. 175 PSI compressors. The DEWALT® 60 Gal. 175 PSI air compressor is perfect for a small shop, automotive enthusiast or serious DIY user. This unit features a 230 volt electric motor. It should be connected to a power supply that is 230 Volt, 60 Hz, AC only. Please consult your local codes and a certified electrician before wiring this compressor for power. (This unit requires a 30 amp double pole breaker for proper installation) This compressor does not include a power cord. Limited Warranty - 2 Year Pump, 1 Year All Other Parts
PRICE
$1,329.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 23-11/16 in |
| Height | 65-1/4 in |
| Weight | 237 lbs |
| Tank Size | 60 gal |
| Tank Outlet | 1/2 in |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | DXCM603.COM |
| Brand | DeWalt |
| Type | Single-Stage |
| CFM | 14.6 CFM |
| Horsepower | 5 HP |
| Color | Yellow |
| After Cooler | No |
| Voltage | 230 V |
Compliance & Certifications
| Certifications | ASME |