California Air Tools 4HP 230V Single Phase 20 Gallon Horizontal Duplex Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
The California Air Tools20040C Ultra Quiet and Oil-FreeAir Compressor is designed to be one of the quietest 4.0 HP air compressors in the industry having only75 decibels of sound. The Powerful"New" two2.0 HP (SP-90407) motors operates at only 1680 RPM creating less noise and less wear. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-20040CAir Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of1500 hours or less. The Oil-Free pump allows for use in a variety of temperatures. Thelarge20 Gallon Steel Air Tankis just theright size forshop or garage. Designed for the person looking for Power, Air Flow and Less Service with at Least 30% Less Noise!
PRICE
$1,325.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 15 in |
| Height | 28 in |
| Weight | 140 lbs |
| Tank Size | 20 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil-Free |
| Air Dryer | No |
| Oil System | Oil-Free |
| Pump Drive | Direct Drive |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Manual |
| Max PSI | 125 psi |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | CAT-20040C |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | California Air Tools |
| Type | Single-Stage |
| CFM | 12.8 CFM |
| Horsepower | 4 HP |
| Color | White |
| After Cooler | No |
| Voltage | 230 V |
| Air Filter | Yes |
Warranty
| Warranty | 1 yr |