Dial® Professional FIT Universal Manual Dispenser, 1.2 L, 4 x 5.13 x 10.5, Slate, 3/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Compact, strong, and attractive, Dial® FIT® dispensers complement the aesthetics of any washroom. Getting FIT means you don't have to choose between a high-capacity dispenser or a compact footprint. Get the #1 Doctor Recommended Antibacterial Hand Soap Brand in a dispenser that is compact, strong, and attractive. Compact: smallest area of any 1L or larger from Dial® Professional. Strong: tough ABS plastic construction. Collapsing refill guarantees full utilization of formula. Locked to prevent tampering and vandalism. Attractive: elegant design inspired by award-winning Dial® bottle. Easy fill level check.
PRICE
$14.50
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 5-1/8 in |
| Height | 10-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | Wall Mount |
| Color | Gray |
| Series | FIT |
| For Use With | Dial FIT Manual Soap Refills 16670, 16714, 32100 |
| Mounting Location | Wall |
| Capacity | 1.2 L |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 3 |
| Manufacturers Part Number | 16619 |
| Form | Foam |
| Brand | Dial Professional |