Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diamond Polishing

Model # :WB641301GN

MPN #: 442413

Diamond Polishing 13" Scrubbing Pad, 3000 Grit Green, 2 Per Case

Product Description
Diamond Polishing 13" Green 3000 Grit Polishing & Daily Maintenance Pad - 2 Per Case

Diamond Polishing is a revolutionary cleaning system consisting of floor pads containing billions of microscopic diamonds which clean and polish the floor mechanically instead of using chemicals. Diamond Polishing can be used on most common floor surfaces such as terrazzo, natural stone, concrete, vinyl, and epoxy. Diamond Polishing transforms dull, worn floors into clean, glossy, and brightly polished floors. 3000 Grit Diamond Pad for polishing and daily maintenance of concrete, natural stone and terrazzo. Leaves the floor with a high gloss appearance. Recommended for use on machines up to 3,000 rpm. Sold 2 pads per case.

PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
199.95
Buy 3 units - 5 units
189.95Save $10.00 (5%)
Buy 6+ units
179.95Save $20.00 (10%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size13 in

Product Details

TypeScrubbing Pad
Package Quantity2
DescriptionFor Polishing & Daily Maintenance
Pad ShapeRound
ColorGreen
ApplicationScrubbing, Polishing
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Machine SpeedUp To 3000 rpm
Grit3000
BrandDiamond Polishing