Diamond Polishing 17" Polishing Pad, 1500 Grit Yellow, 2 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Polishing 17" Yellow 1500 Grit Polishing Pad - 2 Per Case
Diamond Polishing is a revolutionary cleaning system consisting of floor pads containing billions of microscopic diamonds which clean and polish the floor mechanically instead of using chemicals. Diamond Polishing can be used on most common floor surfaces such as terrazzo, natural stone, concrete, vinyl, and epoxy. Diamond Polishing transforms dull, worn floors into clean, glossy, and brightly polished floors. 1500 Grit Diamond Pad for Initial Polishing of concrete, natural stone and terrazzo floors. Brings the initial luster to the floor's surface and prepares the floor for the final step. Recommended for use on machines up to 3,000 rpm. Sold 2 pads per case.
Diamond Polishing is a revolutionary cleaning system consisting of floor pads containing billions of microscopic diamonds which clean and polish the floor mechanically instead of using chemicals. Diamond Polishing can be used on most common floor surfaces such as terrazzo, natural stone, concrete, vinyl, and epoxy. Diamond Polishing transforms dull, worn floors into clean, glossy, and brightly polished floors. 1500 Grit Diamond Pad for Initial Polishing of concrete, natural stone and terrazzo floors. Brings the initial luster to the floor's surface and prepares the floor for the final step. Recommended for use on machines up to 3,000 rpm. Sold 2 pads per case.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 17 in |
Product Details
| Type | Polishing Pad |
| Package Quantity | 2 |
| Description | 1500 Grit Polishing Pad |
| Pad Shape | Round |
| Color | Yellow |
| Application | Polishing |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | Up To 3000 rpm |
| Grit | 1500 |
| Brand | Diamond Polishing |