O'Dell 19" Carpet Bonnet, White/Green - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
O'Dell General Carpet Bonnet 19" G19, Pack Of 6
O'Dell General carpet bonnet 19" G19. Looped construction with scrubbing strips on both sides. Low profile, double faced, high quality bonnet.
O'Dell General carpet bonnet 19" G19. Looped construction with scrubbing strips on both sides. Low profile, double faced, high quality bonnet.
PRICE
$467.70 Sold in packages of 6 / $77.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Pad Size | 19 in |
Product Details
| Type | Carpet Bonnet |
| Package Quantity | 6 |
| Description | For Scrubbing |
| Pad Shape | Round |
| Color | White |
| Manufacturers Part Number | G19 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 rpm |
| Brand | O'Dell |