Diamondback® Tunnel Connector Only For UHB3035T
Write a Review
|
Questions & Answers (0)
Product Description
Tunnel Connector Component for building a Multi-Tunnel Hose Bridge System for lines up 3.5"
PRICE
$250.22
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/8 in |
| Width | 16 in |
| Height | 4-5/8 in |
Product Details
| Type | Cable & Hose Bridge System |
| Color | Yellow |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 3 |
| Capacity | 19,800 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | Tunnel Connector Only For UHB3035T |
| Manufacturers Part Number | UHB3035TC |
| Brand | Checkers Industrial Products |