Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penn-Union

Model # :WBB2078232

MPN #: TDM500

Penn-Union TDM500, Dieless Mechanical Compression Tool - Crimps #8-500 kcmil Alum. Or Copper

Product Description

Economical. Dieless - no dies to buy or lose. Compression connectors are UL listed and CSA certified when installed in accordance with manufacturer's installation instructions. Widest range available - crimps #8-250 kcmil aluminum or copper. Costs less than expensive hydraulic tools. Quality all-steel durable construction. Unique telescopic handle design provides increased leverage. At 250 kcmil, the TDM-250 requires less handle load than conventional 250 kcmil tools require at 250 kcmil. Easily adjustable tool settings. Easy-to-read settings are provided on calibrated index plates, one for aluminum and one for copper, located on the side of the tool. Small head - convenient in confined areas. Easiest bench use - machined flat head surface allows you to stand tool freely in working position.

PRICE
$999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27.4 in
Net Weight9.9
Wire SizeCrimps #8 - 500 kcmil aluminum or copper in

Product Details

TypeMechanical
MaterialSteel
Package Quantity1
DescriptionDieless Mechanical Compression Tool
ApplicationCommerical, Industrial, Residential, OEM
Manufacturers Part NumberTDM500
Terminal SeriesTDM
BrandPenn-Union
Terminal StyleDieless