Quincy Lab Acrylic Door with Hinge & Handle For 12-140, 12-140AE, 12-140E
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Incubator Accessories |
| Material | Acrylic |
| Color | Brown/Black |
| Door Type | Acrylic |
| Manufacturers Part Number | 401-1211 |
| For Use With | Models 12-140, 12-140AE, 12-140E |
| Brand | Quincy Lab |
Related Products
Quincy Lab 10GC Gravity Convection Lab Oven, 0.7 Cu.Ft., 115V 600W The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated ...
Quincy Lab ovens are UL and cUL Listed. The GCE series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. The GCE series ovens have temperature ranges of ambient +25°F minimum, to 450°F/232°C maximum, and are competitively priced and offer exceptional value and reliability. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, ...
Quincy Lab 12-180E Solid Steel Door Digital Incubator, 2.0 Cu. Ft., 115V 235W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select ...
Quincy Lab ovens are UL and cUL Listed. The AFE series ovens have temperature ranges of: ambient +25°F minimum, to 450°F/232°C maximum, and are competitively priced and offer exceptional value and reliability. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high-impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high-density mineral wool, and interiors are made of corrosion-resistant ...
Quincy Lab 10AF Air Forced Lab Oven, 0.6 Cu.Ft., 115V 800W The AF series models offer a forced air circulation allowing for a more uniform distribution of heat throughout the chamber, which also facilitates evaporating. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant ...