Quincy Lab 12-140AE Acrylic See Through Door Air Forced Digital Incubator, 2.0 Cu.Ft., 115V 295W
Write a Review
|
Questions & Answers (0)
Product Description
Quincy Lab 12-140AE Acrylic See Through Door Air Forced Digital Incubator, 2.0 Cu.Ft., 115V 295W
The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or the performance of forced uniform air. All units feature high grade aluminum interiors, cold-rolled steel exteriors powder coated in our "clean room" ivory and a bronze acrylic see-through door. E models features include selectable C or F unit in 0.1 display resolution and a continuous self-diagnostic function that prompts if control malfunctions or thermocouple fails. All units UL and C / UL listed for laboratory equipment.
The 140 Series features a see-through Acrylic Door, and offers a temperature range up to 62°C (143°F), in three variations depending on your needs: analog, digital, or digital with fan which is ideal for large or high-density loads requiring faster warm-through times.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or the performance of forced uniform air. All units feature high grade aluminum interiors, cold-rolled steel exteriors powder coated in our "clean room" ivory and a bronze acrylic see-through door. E models features include selectable C or F unit in 0.1 display resolution and a continuous self-diagnostic function that prompts if control malfunctions or thermocouple fails. All units UL and C / UL listed for laboratory equipment.
The 140 Series features a see-through Acrylic Door, and offers a temperature range up to 62°C (143°F), in three variations depending on your needs: analog, digital, or digital with fan which is ideal for large or high-density loads requiring faster warm-through times.
Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.
PRICE
$1,175.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 55 lbs |
| Exterior Dimensions | 19"D x 13"D x 21"H |
| Inside Dimensions | 16"W x 15-3/8"H x 12"D |
Product Details
| Assembly Required | Yes |
| Type | Incubators |
| Amperage | 2.2 A |
| Door Type | Acrylic See Through |
| Convection | Forced Air Convection |
| Temperature Range | Ambient +8 to 62 °C |
| Capacity | 2 FT³ ft³ |
| Voltage | 115 V |
| Stability | (+/-) 0.75°C |
| Number of Shelves | 2 |
| Material | High-Grade Aluminum Interior, Cold-Rolled Steel Exterior |
| Description | Acrylic See Through Door Air-Forced Digital Incubator |
| Watts | 295 W |
| Manufacturers Part Number | 12-140AE |
| Thermostat | Digital |
| Brand | Quincy Lab |
| Digital/Analog | Digital |
Warranty
| Warranty | 18MO mo |