Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB770054

MPN #: 594KL

Health O Meter 594KL Portable Digital Chair Scale, 600 x 0.2 lb / 270 x 0.1 kg

Product Description
Features & Benefits:
  • Easy to Move:Lightweight frame with 4 casters make portability easy for bringing the scale to the patient's location.
  • High Capacity: High 600 lb / 270 kg capacity provides flexibility to weigh almost any patient.
  • Designed for Patient Comfort: Large seat with moving armrests allow for easy access on and off the scale.
  • Convenient Storage Features: Folding seat back and armrests make the scale simple to store.

Specifications:
  • Capacity: 600 lb / 270 kg
  • Resolution: 0.2 lb / 0.1 kg
  • Seat Size (W x D): 18" x 18 -1/2" (457 mm x 470 mm)
  • Product Footprint (W x D x H): 23-1/4" x 40-1/8" x 37-7/8" (590 mm x 1020 mm x 960 mm)
  • Product Weight: 39 lb / 18 kg
  • Display: 1-3/9"/ 35 mm LCD
  • Wheels: 4 Casters for ease of movement
  • Power Source: 100-240V adapter (included), 6 AA batteries (not included)
  • Functions: LB/KG Conversion, LB/KG Lock Out, BSA, BMI, Zero, Tare, Hold/Release, Auto Zero, Auto Off
  • 2 year limited warranty


PRICE
$885.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width40-1/8 in
Height37-3/8 in
Weight Capacity600 lbs
Weight39 lbs
Readability0.2 kg
Display Digit Height1-3/8"
Pan/Platform Size18" x 18-1/2"
Unit of Measurementlb, kg

Product Details

TypeChair Scale
DisplayLCD
ColorGray, Black
Power Supply100-240V Adapter (Included), 6 AA Batteries (Not Included)
WheelsY
DescriptionPortable Digital Chair Scale
Package Quantity1
Manufacturers Part Number594KL
BrandHealth O Meter

Warranty

Warranty2 yr