DYMO® by Pelouze® S400 Portable Digital USB Shipping Scale, 400 lb. Capacity
|
Questions & Answers (0)
Product Description
Fully portable scale with built-in wrap-around handle allows you to carry the scale to heavy items instead of lugging items to the scale. Detachable LCD screen for hand-held or wall-mounted viewing of easy-to-read digital reading. Connect scale via USB cable to PC or Mac® to use popular online shipping applications. Convenient "hold" feature locks weight display for ten seconds after package is removed from scale. High capacity scale is perfect for shipping areas.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 11-13/16 in |
| Weight Capacity | 400 lbs |
| Weight | 12.8 lbs |
| Readability | 0.5 oz |
| Pan/Platform Size | 11-4/5" x 11-4/5" |
| Unit of Measurement | g, kg, oz, lb |
Product Details
| Type | Shipping & Receiving |
| Display | LCD |
| Color | Black |
| Power Supply | USB Cable (Included), AC Adapter, 3 AAA Batteries (Sold Separately) |
| Includes | USB Cable, AC Adapter, User Documentation |
| Description | S400 Portable Digital USB Shipping Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | PEL1776113 |
| Brand | DYMO |
Warranty
| Warranty | 1 yr |