Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355485

MPN #: 201HR

Health o Meter® 201HR Wall-Mounted Telescopic Height Rod, 2" - 90" Range

Product Description
Features & Benefits:
  • Easy to Use: Smooth sliding headpiece and telescoping rod allows the user to quickly and easily read the height measurement.
  • Durable Construction: Aluminum height rod withstands frequent use. Rigorous laboratory tests showed that the Health o Meter® Professional 201HR lasts 2-1/2 times longer than similar models.
  • Foot piece Positioner: Attached foot piece serves as a guide for heel placement and ensures accurate measurements.
  • Large Measurement Range: The 2"/6cm – 90"/230cm measuring range provides height readings for a wide range of patients.
  • Wall Mount Design: Installs easily and quickly with simple tools and provided hardware.

Specifications:
  • Height Rod: Measuring Range: 2" / 6cm – 90" / 230cm
  • Graduation: 1/16" / 1mm
  • Warranty: 2 Year Limited Warranty
PRICE
$269.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width3/4 in
Height54 in
Weight4 lbs
Unit of Measurementin, cm
Height RodY

Product Details

Assembly RequiredYes
TypeHeight Rod
Measurement Range2" - 90"
ColorSilver
Series201
Mounting LocationWall
Graduation1/16"
MaterialAluminum
DescriptionTelescoping Height Rod with Footpiece Positioner
Package Quantity1
Manufacturers Part Number201HR
Legal for TradeNo
BrandHealth O Meter

Warranty

Warranty2 yr