Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2224355

MPN #: 2835AB

Lockey Digital Door Lock 2835 Lever Handle, Antique Brass

Product Description
Lockey Digital Door Lock 2835 Lever Handle, Antique Brass

Features:
  • Mechanical, keyless push-button lock
  • Adjustable latch
  • Lifetime Mechanical Warranty
  • Lever handle on both inside and outside
  • Passage Function
  • Easy Installation
  • Easy to change combination
  • Reversible Handing
  • Covers standard 2 1/8" hole
  • Double Combination available (2835DC)
  • Extension Kits available for doors up to 5" thick
  • Ideal for residential entry doors, garage doors, storage rooms and commercial doors
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Depth2-1/2 in
Height5-1/2 in
Fits Door Thickness1-1/4 to 2 in
Max Door ThicknessUp To 5 Thick With Extension Kit in

Product Details

Max User Codes1
ColorAntique Brass
ResistanceFull Weather Proof
Handle TypeLever
MaterialZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Manufacturers Part Number2835AB
BrandLockeyUSA

Compliance & Certifications

CertificationsUL Listed