Yale® Dummy Trim, Grade 1, AU Handle
Write a Review
|
Questions & Answers (0)
Product Description
Certified ANS/BHMA 156.3 Grade 2, Dummy Function Lever Always Rigid,Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 1-3/4". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3 3/8", 2 1/2" Total Extension from Door Inside Only. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Height | 2-1/2 in |
| Weight | 4 lbs |
| Diameter | 3-3/8 in |
Product Details
| Material | Steel, Zinc, Brass |
| Series | 4000 |
| Manufacturers Part Number | AU4655LN626 |
| Grade | 2 |
| Brand | Yale |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Fire Rating | UL-cUL Listed |