Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2224321

MPN #: M210MGDC

Lockey Digital Door Lock M210 Mechanical Keyless Deadbolt Double Combination, Marine Grade

Product Description
Lockey Digital Door Lock M210 Mechanical Keyless Deadbolt Double Combination, Marine Grade

Features:
  • Double Combination (DC) Keyless Lock, with combination on outside and inside
  • Marine Grade Finish for coastal/saltwater environments
  • Mechanical, keyless push-button lock
  • Thumb turn on entry and exit
  • Adjustable Deadbolt
  • Heavy Duty deadbolt security
  • Changeable Handing
  • Easy to change code
  • Lifetime Mechanical Warranty
  • Easy installation with EZ plates, no drilling required
  • Covers standard 2 1/8" hole
  • Ideal for residential entry doors, garage doors, and commercial doors
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/16 in
Depth1-3/4 in
Height4-7/8 in

Product Details

Max User Codes1
MaterialZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Manufacturers Part NumberM210MGDC
ResistanceFull Weather Proof
Handle TypeThumb Turn
BrandLockeyUSA