Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186180

MPN #: 88881001

Thermo Scientific Digital Tube Revolver, 10-40 RPM, 100-240V 50/60Hz

Product Description
Increase your lab's efficiency with the variable speed Thermo Scientific™ Tube Revolver / Rotator. A small footprint, flexible design and simple display help increase flexibility and effectiveness.

Features:
  • Interchangeable rotisseries accommodate different tube sizes for maximum flexibility. Each paddle can be adjusted from 0-90 degrees.
  • Achieve more effective mixing with "oscillating" mode. Oscillation will occur at every 40 degrees in the rotation cycle.
  • Small footprint
  • Plug-and-play simplicity
  • Maintenance-free motor, quiet operation

Applications:
  • Molecular Biology
  • Clinical
  • Biochemistry

Specifications:
  • Rotation Speed Range: 10 to 40rpm
  • Capacity: Combination of 4 paddles of:
    • 7 x 10/15ml tubes
    • 7 x 5/7ml tubes
    • 15 x 1.5ml/2ml tubes
    • 21 x 0.5/0.8ml tubes
    • One paddle of 6 x 50ml tubes

  • Includes:
    • Two 10/15mL paddles (88881005)
    • Two 5mL/7mL paddles (88881006)
    • Two 1.5mL/2mL paddles (88881007)
    • One 50mL paddle (88881009)

  • Temperature Range: 4° to 60°C (Operating)
  • Dimensions (L x W x H): 6 x 8.9 x 7.7 in.
  • Electrical: AC100V to 240V / 50-60Hz
  • Wattage: 6W
  • Certifications/Compliance: CE, cCSAus
  • Warranty : 2 Years

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width8-7/8 in
Height7-3/4 in
Weight3 lbs

Product Details

TypeRotators
Hertz50/60 Hz
Speed Range10 to 40 RPM
Temperature Range4 to 60 (Operating) °C
Voltage100-240 V
DescriptionDigital Tube Revolver
Package Quantity1
Manufacturers Part Number88881001
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, cCSAus