Tube rocker, 3D motion, 120v, 60Hz, US Plug, 20 RPM
Write a Review
|
Questions & Answers (0)
Product Description
The 3D nutating motion of the GTR-3D is ideal for gentle mixing. It is suitable for use in staining, DNA extraction and more. The fixed 20° tilt angle allows for a thorough mixing motion. Operation couldnt be easier simply plug in and turn on. The included anti-slip, dimpled silicone mat accommodates a large variety of tubes.
PRICE
$489.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Hertz | 60Hz Hz |
| Manufacturers Part Number | GTR-3D |
| Voltage | 120v V |
| Sterile | Non-Sterile |
| Package Quantity | 1 |
| Brand | Globe Scientific |