Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mettler

Model # :WBB2376598

MPN #: ME10L

Mettler® Cavitator Ultrasonic Cleaner, 10 Liter (2.6 Gallon)

Product Description
The Cavitator Ultrasonic Cleaners come in five sizes, designed to fit your cleaning needs. These cleaners generate ultrasonic waves that create millions of tiny bubbles through the process of cavitation. The bubbles gently clean and polish any surface they come in contact with, penetrating every nook and cranny to dislodge trapped dirt and debris. Medical instruments, glassware, even jewelry are quickly restored to their original lustrous finish without expending any effort. The gentle cleaning action is ideal for delicate items, too.

Features:
  • Digital timer and heater displays and controls
  • Stainless steel baskets and covers included
  • Smudge-free stainless surface on the cleaner
  • Drain valves included
  • Handles on smaller cleaners for easy lifting


PRICE
$1,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions13" x 10.6" x 10.6"
Inside Dimensions11.8" x 9.4" x 5.9"

Product Details

TypeUltrasonic Cleaner
ColorStainless Steel
Temperature Range20 - 80 °C
Capacity2.6 Gallon (10 Liter)
Wattage240 W
Voltage110 V
IncludesStainless Steel Basket & Cover
MaterialStainless Steel
DescriptionCavitator Ultrasonic Cleaner
Package Quantity1
Manufacturers Part NumberME10L
Timer30 Minutes
BrandMettler
Frequency50/60 Hz

Warranty

Warranty1 yr