Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434645

MPN #: VG64

Supco Digital Vacuum Gauge

Product Description
Supco® Digital Vacuum Gauge 5-1/2" x 3" x 1-1/4"

The NEW AND IMPROVED VG64 Digital Vacuum Gauge incorporates a revolutionary sensor design that is highly resistant to contamination. Unlike other vacuum gauges currently on the market, the VG64 maintains working accuracy even when the sensor is exposed to contaminants in the oil. For many applications, the new and improved sensor does not require any cleaning for the life of the sensor.

Features:
  • Never replace sensor technology
  • Unmatched resolution (as low as 0.5 micron)
  • 1/2 second response time (update rate)
  • Backlit LCD
  • Auto shut off
  • Built-in hanger
  • Removable magnetic hanging strap
  • Analog bar graph
  • Battery life indicator
  • Max Operating Pressure Differential : 800 PSI
  • Two year warranty


PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth1-1/2 in
Height5-1/2 in
Weight0.4 lbs
Connection Size1/4" Male Flare Fitting
Max Range19,000 Microns ft

Product Details

Operating Temperature Range0°F to 150°F ( 2°C to 52°C)
Accuracy10 Percent °F
Power Source3 AA Batteries (Not Included)
DescriptionDigital dual port vacuum gauge used to monitor the evacuation of ACR equipment.
Battery Life Hours600
Manufacturers Part NumberVG64
BrandSupco