Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123435

MPN #: 57161

Mastercool® 2 Way Aluminum Manifold Gauge Set With Hoses And Standard 1/4" SAE Fittings

Product Description
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last.

Features:
  • 3-1/8" (PSI, °F) gauges
  • 1/4" MFL
  • Solid extruded aluminum body
  • Free-floating piston type valves reduce O-ring wear
  • Extra access port for vacuum line
  • Silicone dampened gauges smooth out needle movement
  • Gauges can be easily recalibrated in the field to maintain accuracy
  • An extra-large sight glass for visual refrigerant check
  • Large easy-to-grip knobs


PRICE
$179.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionM-Flare ga
Gauge Size3-1/8 in
Connection Size1/4

Product Details

IncludesR410A, R22, R404A
MaterialAluminum
FeaturesSolid Extruded Aluminum Body
BrandMastercool