Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123442

MPN #: 99943-BT-2

Mastercool® Spartan 4 Way Smart Manifold With Clamps

Product Description
Mastercool® introduces the new Spartan series smart manifold with Bluetooth® wireless technology. This smart manifold is equipped with a 4.3" color touchscreen LCD, allowing the user to navigate through all of the screens and options with a quick slide of their finger. Now with a built-in premium vacuum sensor and an accuracy down to 1 micron, there is no need for additional equipment to properly diagnose and service your A/C system. Offered in 2 way and 4-way options, this manifold will display pressure, vacuum, temperature, and will automatically calculate your superheat and subcool. Both models include data logging and will offer additional features such as leak test timers and alarms but that's not all! In conjunction with this manifold will be the ability to download our free Mastercool Connect app, which will provide full mobility as activity can be easily viewed on all compatible hand-held devices. This will allow for endless amounts of data collection and diagnostics at your fingertips. Join the Spartan revolution and move with us into the future of A/C diagnostics and service.

Included Refrigerants: R12, R22, R23, R32, R113, R114, R115, R116, R123, R1234yf, R1234ez, R1270, R124, R134, R134a, R141b, R142b, R143, R143a, R152a, R170, R227ea, R290, R401A, R401B, R404A, R407A, R407B, R407C, R407D, R407F, R409A, R410A, R410B, R411A, R411B, R412A, R413A, R414A, R414B, R417A, R422A, R422B, R422C, R422D, R427A, R434A, R437A, R438A, R441A, R443A, R448A, R449A, R452A, R452B, R454B, R455A, R456A, R501, R502, R503, R504, R507A, R508B, R509A, R513A, R514A, R600, R600a, R601a, R601A, R744.

PRICE
$525.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionM-Flare ga
Connection Size1/4, 3/8

Product Details

Temperature Range-40° F - 200° F
Power SourceLithium-Ion Battery
Features4 Way Options, Data Logging
ColorBlack
Battery Life Hours30 - 36 hours (25 - 30 hours with Bluetooth enabled)
BrandMastercool