- Repeatability: 0.2% of capacity
- Proof Load: 150% of capacity
- Safe Load: 200%
- Display: 128 x 64 dot-graphic LCD display shows all digits 1.0" high plus annunicators and soft keys
- Display Update Rate: 2 times per second typical
- Battery Life: 320 hours typical use with two C-cell alkaline batteries
- Optional Accessories: Carry Case
- Includes 2 year Warranty
Dillon EDjr-1T EDjunior Dynamometer with Shackles, 2,500 lb x 2 lb
Write a Review
|
Questions & Answers (0)
Product Description
Dillon EDjunior EDjr-1T Dynamometer with Shackles, 2500 lb x 2 lb
PRICE
$2,235.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 6 in |
| Weight Capacity | 2500 kg |
| Weight | 3 lbs |
| Readability | 2 kg |
| Display Digit Height | 1" (26mm) |
Product Details
| Type | Electronic Dynamometer |
| Display | LCD |
| Series | EDjunior |
| Calibration | Traceable to NIST |
| Includes | Backlight & Shackles |
| Material | Aircraft Quality 2024 Aluminum |
| Manufacturers Part Number | AWT05-506317 |
| Brand | Dillon |
Warranty
| Warranty | 2 yr |