OZ Lifting Products® Dynamometer & Top Hook Assembly For 9 Ton Capacity Lever Hoists
Write a Review
|
Questions & Answers (0)
Product Description
The OZ Lifting Products® Dynamometer provides an accurate and reliable reading of the weight of the load being lifted and displays "OVER" when you have reached 126% rated capacity of the hoist. The dynamometer can display the load weight in kg or lbs. and runs on standard AA batteries with a run time of 150 hours. When not in use the battery energy saving system turns off the load cell. This scale is used for weighing loads not for trade and can be used with all OZ Lifting 9 T lever hoists.
PRICE
$1,149.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/4 in |
| Width | 8 in |
| Height | 3-1/4 in |
| Weight Capacity | 18000 lbs |
| Readability | 1 lbs Adjustable |
Product Details
| Assembly Required | No |
| Type | Dynamometer & Top Hook Assembly |
| Display | LCD |
| Color | Green |
| Series | Dyno-Hoist |
| Material | Steel |
| Package Quantity | 1 |
| Battery Life Hours | 150 |
| Manufacturers Part Number | OZ900DYNO |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME B30.21, CE, AS1418.2 |