J.W. Winco DIN464 Knurled Thumb Screws, 10", M3 x 10
Write a Review
|
Questions & Answers (0)
Product Description
DIN 464 knurled thumb screws are machined from solid bar. Stainless steel knurled screws.
PRICE
$1.85
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension D2 | 12mm(.47) in |
| Dimension D3 | 6mm(.24) in |
| L Stud Length | 10 in |
| Dimension K | 2.5mm(.10") |
| Dimension H | 7.5mm(.30") |
Product Details
| Type | Knurled Thumb Screws |
| Series | DIN464 |
| D1 Thread | M3 x .5 |
| Finish | Black Oxide |
| Material | Stainless Steel |
| D2 Tapped | M3 x 10 |
| Manufacturers Part Number | 3N10F50 |
| Brand | J.W. Winco |