- Hand knob available in cast iron or aluminum
- Steel screw with black oxide finish
- Screw is pressed and held in place with a spring pin
Hand Knob Screws - Aluminum Four Prong Handle - 5/8-11 Thread - 1-3/4" Thread Length - HKS-6217A
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.75
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 5/8-11 in |
| Thread Length | 1-3/4 in |
| Knob Diameter | 2-1/2 in |
| Unit of Measurement | Inch |
| Knob Length | 1-1/2" |
Product Details
| Screw Material | Carbon Steel |
| Material | Aluminum |
| Screw Finish | Black Oxide |
| Brand | Morton Machine Works |