Thumb Screws
Most Relevant

Knurled Thumb Screws
| Compare | Image | Material | L Stud Length | D1 Thread | D2 Tapped | Dimension D2 | Dimension K | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | 20 in | M5 x .8 | M5 x 20 | 20mm(.79) in | 4mm(.16") | WBB1348958 | $2.37 | ||
![]() | Stainless Steel | 10mm in | M4 x .7 | M4 x 10 | 16mm(.63) in | 3.5mm(.14") | WBB1347780 | $1.50 | ||
![]() | Stainless Steel | 25 in | M5 x .8 | M5 x 25 | 20mm(.79) in | 4mm(.16") | WBB1348961 | $7.20 | ||
![]() | Stainless Steel | 10 in | M4 x .7 | M4 x 10 | 16mm(.63) in | 3.5mm(.14") | WBB1347782 | $2.35 | ||
![]() | Stainless Steel | 10 in | M3 x .5 | M3 x 10 | 12mm(.47) in | 2.5mm(.10") | WBB1347749 | $1.35 | ||
![]() | Stainless Steel | 12 in | M4 x .7 | M4 x 12 | 16mm(.63) in | 3.5mm(.14") | WBB1349058 | $1.60 | ||
![]() | Stainless Steel | 20 in | M6 x 1.0 | M6 x 20 | 24mm(.94) in | 5mm(.20") | WBB1349107 | $2.44 |







