J.W. Winco DIN464 Knurled Thumb Screws, 20", M5 x 20
Write a Review
|
Questions & Answers (0)
Product Description
DIN 464 knurled thumb screws are machined from solid bar. Stainless steel knurled screws.
PRICE
$3.19
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension D2 | 20mm(.79) in |
| Dimension D3 | 10mm(.39) in |
| L Stud Length | 20 in |
| Dimension K | 4mm(.16") |
| Dimension H | 11.5mm(.45") |
Product Details
| Type | Knurled Thumb Screws |
| Series | DIN464 |
| D1 Thread | M5 x .8 |
| Finish | Black Oxide |
| Material | Stainless Steel |
| D2 Tapped | M5 x 20 |
| Manufacturers Part Number | 5N20F50 |
| Brand | J.W. Winco |