Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1349023

MPN #: 466-M3

J.W. Winco DIN466 Knurled Nuts, M3 x .5, 6"(.24)

Product Description
DIN 466 knurled nuts are machined from solid bar. Stainless steel knurled nuts.

PRICE
$0.82

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension D212mm(.47) in
Dimension D36mm(.24) in
Dimension K2.5mm(.10")
Dimension H7.5mm(.30")

Product Details

TypeKnurled Nuts
FinishBlack Oxide
MaterialStainless Steel
SeriesDIN466
Manufacturers Part Number466-M3
BrandJ.W. Winco