Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3220497

MPN #: DINET2460.GRY.LTG.BLK

MityBilt Dine Table, 60"L x 24"W, Gray Nebula Laminate with Light Gray Edgeband

Product Description
Dine combines durability with aesthetics, transforming cafeteria and breakout spaces. The table and benches, crafted with fully-welded legs and industrial-grade particle board, promise lasting ruggedness. Seat covers, made from high-resilience vinyl, ensuring enduring quality and comfort.

Features:
  • Size: 24" x 60"
  • Height: 29-1/2"
  • 1" thick 45 lbs. high density industrial grade particle board
  • High pressure scratch resistant laminate
  • Chewing gum resistant table backing
  • 3mm vinyl bonded edge band
  • 16 Gauge black steel legs
  • Fully welded construction
  • Durable powder coat finish
  • Rounded corners for safety


PRICE
$809.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height29-1/2 in
Weight Capacity4500 lbs
Top Thickness1 in

Product Details

Assembly RequiredNo
TypeDining Table
Frame Color FamilyBlack
SeriesDine
Top Color FamilyGray Nebula
CastersNo
FoldableNo
StyleCafeteria Table
Frame MaterialSteel
Manufacturers Part NumberDINET2460.GRY.LTG.BLK
ShapeRectangle
Top MaterialParticleboard/High Pressure Laminate
BrandMityBilt

Warranty

Warranty20 yr