Pactiv Evergreen EarthChoice Recycled Bowl, 24 oz. Capacity, 7"L x 7"W x 1-1/2"H, Black, 300/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of flexible, hard-to-crack PET material. Made with post consumer recycled drink bottles which helps reduce landfill waste. Leak resistant bases are also stackable for convenient storage and easy transportation. Ideal for applications -20°F to 120°F. For use with EarthChoice® PET lids.
PRICE
$255.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 1-1/2 in |
| Size | 24 oz. |
| Dimensions | 7"L x 7"W x 1-1/2"H in |
Product Details
| Type | Bowl |
| Color | Black |
| Capacity | 24 oz |
| Made in the USA | Yes |
| Material | RPET |
| Number of Compartments | 1 |
| Package Quantity | 300 |
| Manufacturers Part Number | SAB0724 |
| Microwavable | Yes |
| Shape | Square |
| Brand | Pactiv Evergreen |