
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Dinex Disposable Lid- Fits Tradition, 8 Oz. Bowls, 1000/Cs, DXTT39
Features:
Features:
- Offers A Wide Assortment Of Single-Use, Disposable Lids
- Offers A Wide Assortment Of Generic Disposable Healthcare Lids
- Disposable Lids Are Manufactured From Sturdy, High Density Material
- Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
- Hot Food Lids Are Vented For Safety
- COLOR Translucent
- PACKAGE QUANTITY 1000
- CASE QUANTITY 1
- DEPTH INCHES 10
- HEIGHT INCHES 9
- MATERIAL Polystyrene
- WIDTH INCHES 22
- BRAND Dinex
- DESCRIPTION Disposable Lid- Fits Tradition
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Dinex DXTT59 - Disposable Lid- Fits Tradition 8 Oz. Mugs & 5 Oz. Bowl, 2000/Cs, Translucent
Item #: B1190130
Not Yet Rated
Usually ships in 5 to 8 days
$92.95

Dinex DXTT39 - Disposable Lid- Fits Tradition, 8 Oz. Bowls, 1000/Cs
$81.95
- Product Information
- Customer Review
- Product Q&A