Eco Products® World Art Lids For 12 oz, 16 oz & 32 oz Soup Container, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PLA-laminated paper helps keep soups and sauces hot. Secure-fit design minimizes the potential for spills. For use with Eco-Products® World Art PLA-Laminated Soup Containers.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Type | Lid |
| Capacity | 32 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | EP-ECOLID-SPL |
| Fits | 12, 16, & 32 oz Soup Container |
| Shape | Round |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified, Cedar Grove Composting Approved |