Dart® D-T Sundae/Cold Cup Lids, Fits 6, 8, 12 oz. Foam Cups, Clear, 50/Pack, 20 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Open top accommodates both spoons and straws as well as enables lid-on soft-serve, shake and slush dispensing. High side walls allow you to over-fill frozen-treat orders. Snap-tight fit minimizes the potential for leakage when using Dart® companion foam cups. Provide extra space for whipped cream and other toppings.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 6, 8, 12 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Sundae/Cold Cup Lid |
| Color | Clear |
| Manufacturers Part Number | 12HDLC |
| Fits | 6, 8, 12 oz. Cold Cups |
| Shape | Round |
| Brand | Dart |