Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190769

MPN #: DX320003

Dinex DX320003 - Turnbury® Insulated Pedestal Based Bowl, 5 Oz. 48/Cs, Onyx

Product Description
Dinex Turnbury® Insulated. Pedestal Based Bowl, 5 Oz. 48/Cs, Onyx, DX320003

Features:
  • Stylish 5 Oz. Pedestal Bowls For Hot Or Cold Foods
  • Distinctive Swirl Design With China-Like Appearance
  • Double-Wall Insulated With Ozone-Safe, Urethane Foam
  • Not Recommended For Microwave
  • BPA Free
PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth11 in
Height10-1/2 in

Product Details

TypeInsulated Pedestal Based Bowl
Capacity5 oz
MaterialUrethane Foam
Package Quantity1
DescriptionTurnbury® Insulated Pedestal Based Bowl
ColorBlack
Manufacturers Part NumberDX320003
BrandDinex