- Short-reach, lightweight
- One low-crown, square face
- Lightest dinging hammer in line
Dinging Hammers, MARTIN TOOLS 161FG
Write a Review
|
Questions & Answers (0)
Product Description
DINGING BODY HAMMER FIBERGLASS HANDLE
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Head Length | 4 in |
| Face Diameter | 1 3/16 (square), 1 1/4 in |
Product Details
| Type | Tinners Hammer |
| Handle Material | Fiberglass |
| Head Material | Forged Alloy Steel |
| Face Type | Square/Round |
| Manufacturers Part Number | 161FG |
| Brand | Martin Tools |