Century Direct Drive Fan Motor, 1 HP, 850 RPM, 230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Direct Drive Fan Motor, Permanent Split Capacitor, Single Or Dual Voltage, 1 hp, 850 rpm, 1 speed, 230v, TEAO, 5.1/5.1 amp, Counterclockwise, Ball/Ball bearings
PRICE
$879.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 1 HP |
| Frame | P56CZ |
| Hertz | 60/50 Hz |
| Rotation | Counterclockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Round |
| Voltage | 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 5.1/5.1 A |
| Manufacturers Part Number | C783 |
| Duty | Continuous |
| Rated RPM | 850 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |