Century Condenser Fans Motor, 1-1/2 HP, 850 RPM, 208-230/460 & 190/380V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Condenser Fans Motor, Three Phase, 1 1/2 hp, 850 rpm, 1 speed, 208-230/460 & 190/380v, OAO, 6.6-6.6/3.3 & 6.0/3.0 amp, Reversible, Ball/Ball bearings
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 1-1/2 HP |
| Frame | 56HZ |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid base |
| Voltage | 208-230/460 & 190/380 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 6.6-6.6/3.3 & 6.0/3.0 A |
| Manufacturers Part Number | H1054AV1 |
| Duty | Continuous |
| Rated RPM | 850 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 70 °C |