- Overload: Automatic
- Phase: 1
- Enclosure: Open
Century OEK4510, Replacement For Emerson (Quiet Kool) 208-230 Volts 1400 RPM 1/5 HP
Write a Review
|
Questions & Answers (0)
Product Description
Century Direct Replacement For Emerson (Quiet Kool) 208-230 Volts 1400 RPM 1/5 HP
PRICE
$385.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 5 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/5 HP |
| Number of Speeds | 3 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1400 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 1.6 A |
| Manufacturers Part Number | OEK4510 |
| Rated RPM | 1400 |
| Service Factor | 1 |
| RPM Range | 1201-1400 rpm |
| Brand | Century |