- Hertz: 60
- Overload: Automatic
- Phase: 1
Century 639A, Direct Replacement For Ice Cap 208-230 Volts 1075 RPM 1/10 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 7-1/2 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Lug |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 0.8 A |
| Manufacturers Part Number | 639A |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |