- Overload: Automatic
- Phase: 1
- Enclosure: Open
Century OEV6016, Evcon OEM Direct Replacement 1000 RPM 115 Volts
Write a Review
|
Questions & Answers (0)
Product Description
Century Evcon OEM Direct Replacement 1000 RPM 115 Volts
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-1/4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/6 HP |
| Number of Speeds | 1 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1000 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 7.8 A |
| Manufacturers Part Number | OEV6016 |
| Rated RPM | 1050 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |